TIMKEN
TIMKEN
M284249DW-90032
TIMKEN TIMKEN
Description
M284249DW-90032 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M284249; 30" Bore; 42-1/2" Outside Diameter; 8.151" Width; Double Row
Part #
M284249DW-90032
BDI #
1366291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M284249DW-90032/p/1366291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1177.89
EAN
0053893182520
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M284249
Assembly Number
90032
Assembly Components
M284249DW (1) | M284210 (2) | M284210EA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M284249DW-90032
Weight / LBS
594.464
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M284249; 30" Bore; 42-1/2" Outside Diameter; 8.151" Width; Double Row
Outside Diameter
42.5 Inch | 1079.5 Millimeter
Bore
30 Inch | 762 Millimeter
Assembly Width
8.151 Inch | 207.035 Millimeter
