https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
M349549-90010
TIMKEN TIMKEN
Description
M349549-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349549; 10-1/8" Bore; 13-1/2" Outside Diameter; 4-1/2" Width; Double Row
Part #
M349549-90010
BDI #
1366343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M349549-90010/p/1366343
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.407
EAN
0053893602974
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M349549
Assembly Number
90010
Assembly Components
M349549 (2) | M349510 (2) | M349510EA (1) | M349549XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M349549-90010
Weight / LBS
95.696
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349549; 10-1/8" Bore; 13-1/2" Outside Diameter; 4-1/2" Width; Double Row
Assembly Width
4.5 Inch | 114.3 Millimeter
Bore
10.125 Inch | 257.175 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
