https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
M667935-90085
TIMKEN TIMKEN
Description
M667935-90085 TR BEARING CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667935; 15.246" Bore; 21-1/2" Outside Diameter; 7-5/16" Width; Double Row
Part #
M667935-90085
BDI #
1366436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M667935-90085/p/1366436
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
139.5
EAN
0053893184821
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M667935
Assembly Number
90085
Assembly Components
M667935 (2) | M667911D (1) | M667935XB (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667935-90085
Weight / LBS
307.263
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667935; 15.246" Bore; 21-1/2" Outside Diameter; 7-5/16" Width; Double Row
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
15.246 Inch | 387.248 Millimeter
Assembly Width
7.313 Inch | 185.75 Millimeter
