TIMKEN
TIMKEN
M667935-902A1
TIMKEN TIMKEN
Description
M667935-902A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667935; 15.246" Bore; 21-1/2" Outside Diameter; 3-7/16" Width; Single Row
Part #
M667935-902A1
BDI #
24625653
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M667935-902A1/p/24625653
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
65.139
EAN
0053893184845
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M667935
Assembly Number
902A1
Assembly Components
M667935 (1) | M667911 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667935-902A1
Weight / LBS
145.723
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667935; 15.246" Bore; 21-1/2" Outside Diameter; 3-7/16" Width; Single Row
Bore
15.246 Inch | 387.248 Millimeter
Assembly Width
3.438 Inch | 87.325 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter