

TIMKEN
TIMKEN
M667948-90045
TIMKEN TIMKEN
Description
M667948 90045 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667948; 16-1/8" Bore; 21-1/2" Outside Diameter; 7-5/16" Width; Double Row
Part #
053893662602
BDI #
1366465
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M667948-90045/p/1366465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
115.186
EAN
0053893662602
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M667948
Assembly Number
90045
Assembly Components
M667948 (2) | M667911DC (1) | M667948XC (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667948-90045
Weight / LBS
253.713
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667948; 16-1/8" Bore; 21-1/2" Outside Diameter; 7-5/16" Width; Double Row
Assembly Width
7.313 Inch | 185.75 Millimeter
Bore
16.125 Inch | 409.575 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter