TIMKEN
TIMKEN
M757447D-90045
TIMKEN TIMKEN
Description
M757447D-90045 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M757447; 11.994" Bore; 17.246" Outside Diameter; 5-7/16" Width; Double Row
Part #
M757447D-90045
BDI #
1366511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M757447D-90045/p/1366511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.04
EAN
0053893185958
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M757447
Assembly Number
90045
Assembly Components
M757447D (1) | M757410 (2) | M757410EA (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M757447D-90045
Weight / LBS
141.066
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M757447; 11.994" Bore; 17.246" Outside Diameter; 5-7/16" Width; Double Row
Outside Diameter
17.246 Inch | 438.048 Millimeter
Assembly Width
5.438 Inch | 138.125 Millimeter
Bore
11.994 Inch | 304.648 Millimeter