https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
M84249-902A1
TIMKEN TIMKEN
Description
M84249-902A1 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M84249; 1" Bore; 2-11/32" Outside Diameter; 0.92" Width; Single Row
Part #
M84249-902A1
BDI #
24625663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M84249-902A1/p/24625663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.336
EAN
0053893187495
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M84249
Assembly Number
902A1
Assembly Components
M84249 (1) | M84210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M84249-902A1
Weight / LBS
0.786
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M84249; 1" Bore; 2-11/32" Outside Diameter; 0.92" Width; Single Row
Outside Diameter
2.344 Inch | 59.53 Millimeter
Assembly Width
0.92 Inch | 23.368 Millimeter
Bore
1 Inch | 25.4 Millimeter
