

TIMKEN
TIMKEN
M84548-99401
TIMKEN TIMKEN
Description
TIMKEN M84548-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M84548; 1" Bore; 2-1/4" Outside Diameter; 0.765" Width; Single Row
Part #
M84548-99401
BDI #
1425510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M84548-99401/p/1425510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.226
EAN
0053893781938
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M84548
Assembly Components
M84548 (1) | M84510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M84548; 1" Bore; 2-1/4" Outside Diameter; 0.765" Width; Single Row
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Assembly Width
0.765 Inch | 19.431 Millimeter