

TIMKEN
TIMKEN
M88040-99404
TIMKEN TIMKEN
Description
TIMKEN M88040-99404
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M88040; 1-1/8" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Part #
M88040-99404
BDI #
1366591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M88040-99404/p/1366591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.416
EAN
0053893277516
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M88040
Assembly Components
M88040 (1) | M88010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M88040; 1-1/8" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Outside Diameter
2.688 Inch | 68.275 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter
Bore
1.125 Inch | 28.58 Millimeter