Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M969832DW-90020
1366639 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M969832DW-90020

Description

M969832DW-90020 TR BEARING CONE ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M969832; 15.747" Bore; 25.589" Outside Diameter; 7.874" Width; Double Row

Part #

M969832DW-90020

BDI #
1366639

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
259.29
EAN
0053893190051
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M969832
Assembly Number
90020
Assembly Components
M969832DW (1) | M969811 (2) | M969811EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M969832DW-90020
Weight / LBS
571.131
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M969832; 15.747" Bore; 25.589" Outside Diameter; 7.874" Width; Double Row
Bore
15.747 Inch | 399.974 Millimeter
Assembly Width
7.874 Inch | 200 Millimeter
Outside Diameter
25.589 Inch | 649.961 Millimeter