

TIMKEN
TIMKEN
NA03063SW-90012
TIMKEN TIMKEN
Description
NA03063SW 90012 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA03063; 5/8" Bore; 2" Outside Diameter; 1-7/16" Width; Double Row
Part #
053893161990
BDI #
1367144
Details
2637.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA03063SW-90012/p/1367144
Your Price
$ 2,637.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.672
EAN
0053893161990
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA03063
Assembly Number
90012
Assembly Components
NA03063-SW (2) | K24429 (1) | K24430 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA03063SW-90012
Weight / LBS
1.524
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA03063; 5/8" Bore; 2" Outside Diameter; 1-7/16" Width; Double Row
Bore
0.625 Inch | 15.875 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter