TIMKEN
TIMKEN
NA27686T-90011
TIMKEN TIMKEN
Description
NA27686T-90011 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA27686T; 3.29" Bore; 5.37" Outside Diameter; 2.18" Width; Double Row
Part #
NA27686T-90011
BDI #
19287963
Details
6383.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA27686T-90011/p/19287963
Your Price
$ 6,383.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.125
EAN
0053893227061
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA27686T
Assembly Number
90011
Assembly Components
NA27686T (1) | NA27691T (1) | 27626DA (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.88
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA27686T; 3.29" Bore; 5.37" Outside Diameter; 2.18" Width; Double Row
Bore
3.29 Inch | 83.566 Millimeter
Outside Diameter
5.37 Inch | 136.398 Millimeter
Assembly Width
2.18 Inch | 55.372 Millimeter
