Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA33895SW-90067 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWEF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NXxpbWFnZS9qcGVnfGFEa3hMMmhrWlM4eE1EZ3lNVFEyT0RRNE56Y3hNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZSbDh6TURCNE16QXdMbXB3Wnd8ZTlmMWM5MDJmZWU3ZTdkZGVjZTEzNWM5ZDcwMWQ4MWU4MmY1ZWRkZGY0NDUwNDI5MjZkZDk3OGJlMTUzYjZjNQ
1367312 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA33895SW-90067

Description

NA33895SW-90067 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33895; 2-1/8" Bore; 5" Outside Diameter; 2-3/4" Width; Double Row

Part #

NA33895SW-90067

BDI #
1367312

Details

4047.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,047.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.352
EAN
0053893266329
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA33895
Assembly Number
90067
Assembly Components
NA33895-SW (2) | K312493 (1) | K106796 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA33895SW-90067
Weight / LBS
12.089
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33895; 2-1/8" Bore; 5" Outside Diameter; 2-3/4" Width; Double Row
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.125 Inch | 53.98 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter