https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWEF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NXxpbWFnZS9qcGVnfGFEa3hMMmhrWlM4eE1EZ3lNVFEyT0RRNE56Y3hNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZSbDh6TURCNE16QXdMbXB3Wnd8ZTlmMWM5MDJmZWU3ZTdkZGVjZTEzNWM5ZDcwMWQ4MWU4MmY1ZWRkZGY0NDUwNDI5MjZkZDk3OGJlMTUzYjZjNQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWEF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NXxpbWFnZS9qcGVnfGFEa3hMMmhrWlM4eE1EZ3lNVFEyT0RRNE56Y3hNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZSbDh6TURCNE16QXdMbXB3Wnd8ZTlmMWM5MDJmZWU3ZTdkZGVjZTEzNWM5ZDcwMWQ4MWU4MmY1ZWRkZGY0NDUwNDI5MjZkZDk3OGJlMTUzYjZjNQ
TIMKEN
TIMKEN
NA33895SW-90072
TIMKEN TIMKEN
Description
NA33895SW-90072 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33895; 2-1/8" Bore; 5" Outside Diameter; 2-3/4" Width; Double Row
Part #
NA33895SW-90072
BDI #
1367313
Details
4239.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA33895SW-90072/p/1367313
Your Price
$ 4,239.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.01
EAN
0053893266336
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA33895
Assembly Number
90072
Assembly Components
NA33895-SW (2) | K426866 (1) | K106796 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA33895SW-90072
Weight / LBS
11.335
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33895; 2-1/8" Bore; 5" Outside Diameter; 2-3/4" Width; Double Row
Bore
2.125 Inch | 53.98 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter
