

TIMKEN
TIMKEN
NA33895SW-90079
TIMKEN TIMKEN
Description
NA33895SW-90079 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33895; 2-1/8" Bore; 6" Outside Diameter; 2-3/4" Width; Double Row
Part #
NA33895SW-90079
BDI #
1367314
Details
4262.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA33895SW-90079/p/1367314
Your Price
$ 4,262.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.38
EAN
0053893266343
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA33895
Assembly Number
90079
Assembly Components
NA33895-SW (2) | K444665 (1) | K106796 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA33895SW-90079
Weight / LBS
17.76
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA33895; 2-1/8" Bore; 6" Outside Diameter; 2-3/4" Width; Double Row
Outside Diameter
6 Inch | 152.4 Millimeter
Assembly Width
2.75 Inch | 69.85 Millimeter
Bore
2.125 Inch | 53.98 Millimeter