Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA44143-90035 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhRGxtTDJoaVpTOHhNRGd5TVRRM01URXdPVEUxTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFNUJYek13TUhnek1EQXVhbkJufDdjODZjZTEzNDQ3YjYwNTcwYmNmYTQ5MjIxZGQzZDkyMmU0YTdjYmRhNGJiNWRmNTJlODIzNjdlYmRiN2Y2ZTQ
1367384 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA44143-90035

Description

NA44143-90035 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA44143; 1-7/16" Bore; 3-5/8" Outside Diameter; 2-3/16" Width; Double Row

Part #

NA44143-90035

BDI #
1367384

Details

1741.02 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,741.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.745
EAN
0053893290911
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA44143
Assembly Number
90035
Assembly Components
NA44143 (2) | 44363D (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA44143-90035
Weight / LBS
3.945
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA44143; 1-7/16" Bore; 3-5/8" Outside Diameter; 2-3/16" Width; Double Row
Assembly Width
2.188 Inch | 55.575 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter