

TIMKEN
TIMKEN
NA483SW-90259
TIMKEN TIMKEN
Description
NA483SW-90259 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA483; 2.756" Bore; 6-1/4" Outside Diameter; Double Row
Part #
NA483SW-90259
BDI #
1367456
Details
4727.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA483SW-90259/p/1367456
Your Price
$ 4,727.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.99
EAN
0053893042268
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA483
Assembly Number
90259
Assembly Components
NA483-SW (2) | K312461 (1) | K88208 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA483SW-90259
Weight / LBS
18.065
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA483; 2.756" Bore; 6-1/4" Outside Diameter; Double Row
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter