TIMKEN
TIMKEN
NA52375T-90020
TIMKEN TIMKEN
Description
NA52375T-90020 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA52375T; 3.92" Bore; 6.88" Outside Diameter; 3-1/4" Width; Double Row
Part #
NA52375T-90020
BDI #
1367511
Details
8005.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA52375T-90020/p/1367511
Your Price
$ 8,005.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.052
EAN
0053893321240
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA52375T
Assembly Number
90020
Assembly Components
NA52375T (1) | NA52391T (1) | 52687DA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
17.75
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA52375T; 3.92" Bore; 6.88" Outside Diameter; 3-1/4" Width; Double Row
Bore
3.92 Inch | 99.568 Millimeter
Outside Diameter
6.88 Inch | 174.752 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter
