https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWEF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NXxpbWFnZS9qcGVnfGFEa3hMMmhrWlM4eE1EZ3lNVFEyT0RRNE56Y3hNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZSbDh6TURCNE16QXdMbXB3Wnd8ZTlmMWM5MDJmZWU3ZTdkZGVjZTEzNWM5ZDcwMWQ4MWU4MmY1ZWRkZGY0NDUwNDI5MjZkZDk3OGJlMTUzYjZjNQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWEF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5NXxpbWFnZS9qcGVnfGFEa3hMMmhrWlM4eE1EZ3lNVFEyT0RRNE56Y3hNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZEZSbDh6TURCNE16QXdMbXB3Wnd8ZTlmMWM5MDJmZWU3ZTdkZGVjZTEzNWM5ZDcwMWQ4MWU4MmY1ZWRkZGY0NDUwNDI5MjZkZDk3OGJlMTUzYjZjNQ
TIMKEN
TIMKEN
NA56425SW-90084
TIMKEN TIMKEN
Description
NA56425SW-90084 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 10.105" Outside Diameter; 3-1/2" Width; Double Row
Part #
NA56425SW-90084
BDI #
1367536
Details
18017.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA56425SW-90084/p/1367536
Your Price
$ 18,017.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.005
EAN
0053893338071
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA56425
Assembly Number
90084
Assembly Components
NA56425-SW (2) | K105666 (1) | K105672 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA56425SW-90084
Weight / LBS
70.555
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 10.105" Outside Diameter; 3-1/2" Width; Double Row
Assembly Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
10.105 Inch | 256.667 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
