

TIMKEN
TIMKEN
NA749-90044
TIMKEN TIMKEN
Description
NA749-90044 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA749; 3-1/4" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Part #
NA749-90044
BDI #
1367654
Details
2109.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA749-90044/p/1367654
Your Price
$ 2,109.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.098
EAN
0053893083063
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA749
Assembly Number
90044
Assembly Components
NA749 (2) | 742D (1)
End Play
0.022
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA749-90044
Weight / LBS
18.253
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA749; 3-1/4" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Bore
3.25 Inch | 82.55 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter