

TIMKEN
TIMKEN
NA798-902A5
TIMKEN TIMKEN
Description
NA798 902A5 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA798; 5" Bore; 8-1/8" Outside Diameter; 4-1/4" Width; Double Row
Part #
053893811956
BDI #
1367688
Details
5684.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA798-902A5/p/1367688
Your Price
$ 5,684.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.973
EAN
0053893811956
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA798
Assembly Number
902A5
Assembly Components
NA798 (2) | 792CD (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA798-902A5
Weight / LBS
29.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA798; 5" Bore; 8-1/8" Outside Diameter; 4-1/4" Width; Double Row
Assembly Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore
5 Inch | 127 Millimeter