

TIMKEN
TIMKEN
NA81550-90054
TIMKEN TIMKEN
Description
NA81550-90054 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA81550; 5-1/2" Bore; 9-5/8" Outside Diameter; 4-1/4" Width; Double Row
Part #
NA81550-90054
BDI #
1367695
Details
7846.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA81550-90054/p/1367695
Your Price
$ 7,846.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.458
EAN
0053893408293
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA81550
Assembly Number
90054
Assembly Components
NA81550 (2) | 81963CD (1)
End Play
0.03
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA81550-90054
Weight / LBS
42.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA81550; 5-1/2" Bore; 9-5/8" Outside Diameter; 4-1/4" Width; Double Row
Outside Diameter
9.625 Inch | 244.475 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter