https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTB8aW1hZ2UvanBlZ3xhRGRqTDJoaE1TOHhNRGcyTXpBNU1qSXdNelUxTUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlVUkU5Zk16QXdlRE13TUM1cWNHY3w3Mjk2NDFhYWY0NGJjNjcwY2ZhOTFhZWU3MWViNjAwMDY5MTAxZTdmNjJkMzNjODk1MTEzNzUwYmE4N2U1MGY0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTB8aW1hZ2UvanBlZ3xhRGRqTDJoaE1TOHhNRGcyTXpBNU1qSXdNelUxTUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlVUkU5Zk16QXdlRE13TUM1cWNHY3w3Mjk2NDFhYWY0NGJjNjcwY2ZhOTFhZWU3MWViNjAwMDY5MTAxZTdmNjJkMzNjODk1MTEzNzUwYmE4N2U1MGY0
TIMKEN
TIMKEN
NP073340-902A1
TIMKEN TIMKEN
Description
NP073340-902A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP073340; 10-3/4" Bore; 16-5/8" Outside Diameter; 7-1/32" Width; Double Row
Part #
NP073340-902A1
BDI #
1368043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP073340-902A1/p/1368043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
88.644
EAN
0087796093942
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP073340
Assembly Number
902A1
Assembly Components
NP073340-20000 (2) | K166996-20000 (1) | HM256810CD-20000 (1) |PACK-CRT391188 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
195.493
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP073340; 10-3/4" Bore; 16-5/8" Outside Diameter; 7-1/32" Width; Double Row
Outside Diameter
16.625 Inch | 422.275 Millimeter
Assembly Width
7.031 Inch | 178.587 Millimeter
Bore
10.75 Inch | 273.05 Millimeter
