

TIMKEN
TIMKEN
NP156124-902A1
TIMKEN TIMKEN
Description
NP156124-902A1 TAPERED ROLLER BRG ASSY ; DBL CUP 3.25 IN BORE
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP156124; 3-1/4" Bore; 6-3/4" Outside Diameter; 4.937" Width; Double Row
Part #
NP156124-902A1
BDI #
1368114
Details
6975.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP156124-902A1/p/1368114
Your Price
$ 6,975.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
13.034
EAN
0053893940984
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
NP156124
Assembly Number
902A1
Assembly Components
NP156124-20D03 (2) | NP429633-20D03 (1) | X1S842-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
27.536
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP156124; 3-1/4" Bore; 6-3/4" Outside Diameter; 4.937" Width; Double Row
Assembly Width
4.937 Inch | 125.412 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.25 Inch | 82.55 Millimeter