

TIMKEN
TIMKEN
NP215480-90040
TIMKEN TIMKEN
Description
NP215480-90040 TAPERED ROLLER BRG ASSY, 2-ROW 12-18 OD (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP215480; 13.506" Bore; 17.996" Outside Diameter; 4-13/16" Width; Double Row
Part #
NP215480-90040
BDI #
26528692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP215480-90040/p/26528692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
053893798455
Weight / US pound
118.3
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP215480
Assembly Number
90040
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
118.891
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP215480; 13.506" Bore; 17.996" Outside Diameter; 4-13/16" Width; Double Row
Assembly Width
4.813 Inch | 122.25 Millimeter
Outside Diameter
17.996 Inch | 457.098 Millimeter
Bore
13.506 Inch | 343.052 Millimeter