Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP220878-904A2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0M3xpbWFnZS9qcGVnfGFHWXdMMmhpT1M4eE1EZzJNekE1TWprMU56SXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlNVDBSZk16QXdlRE13TUM1cWNHY3wzZGEyM2E0ZGJjM2IyMTg5NzI0M2QwNzY0MTY0NmIwZjRkN2M2M2Y0ZDYyYTgyYjQ1MmNmYmQ0MTg1MzI2MzZl
1368193 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NP220878-904A2

Description

NP220878 904A2 ; TAPERED ROLLER BRG ASS

Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number NP220878; 30.918" Bore; 36" Outside Diameter; 3-1/2" Width; Single Row

Part #

053893929477

BDI #
1368193

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
98.518
EAN
0053893929477
Product Group - BDI
B04336
Precision Class
Class 4
Component
Assembly
Basic Number
NP220878
Assembly Number
904A2
Assembly Components
NP220878-40000 (1) | NP575572-40000 (1) | PACK-CRT690982 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
216.776
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number NP220878; 30.918" Bore; 36" Outside Diameter; 3-1/2" Width; Single Row
Assembly Width
3.5 Inch | 88.9 Millimeter
Outside Diameter
36 Inch | 914.4 Millimeter
Bore
30.918 Inch | 785.325 Millimeter