https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTB8aW1hZ2UvanBlZ3xhRGRqTDJoaE1TOHhNRGcyTXpBNU1qSXdNelUxTUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlVUkU5Zk16QXdlRE13TUM1cWNHY3w3Mjk2NDFhYWY0NGJjNjcwY2ZhOTFhZWU3MWViNjAwMDY5MTAxZTdmNjJkMzNjODk1MTEzNzUwYmE4N2U1MGY0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-TDO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTB8aW1hZ2UvanBlZ3xhRGRqTDJoaE1TOHhNRGcyTXpBNU1qSXdNelUxTUM5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlVUkU5Zk16QXdlRE13TUM1cWNHY3w3Mjk2NDFhYWY0NGJjNjcwY2ZhOTFhZWU3MWViNjAwMDY5MTAxZTdmNjJkMzNjODk1MTEzNzUwYmE4N2U1MGY0
TIMKEN
TIMKEN
NP236058-902A1
TIMKEN TIMKEN
Description
NP236058-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP236058; 8.687" Bore; 12-3/8" Outside Diameter; 5.187" Width; Double Row
Part #
NP236058-902A1
BDI #
1368219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP236058-902A1/p/1368219
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
31.262
EAN
0053893896588
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP236058
Assembly Number
902A1
Assembly Components
NP236058-20157 (2) | NP377055-20157 (1) | M244249XA-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
68.936
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP236058; 8.687" Bore; 12-3/8" Outside Diameter; 5.187" Width; Double Row
Bore
8.687 Inch | 220.662 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter
Assembly Width
5.187 Inch | 131.762 Millimeter
