

TIMKEN
TIMKEN
NP428874-90799
TIMKEN TIMKEN
Description
TIMKEN NP428874-90799
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP428874; 30.15MM Bore; 64.3MM Outside Diameter; 21.43MM Width; Single Row
Part #
NP428874-90799
BDI #
1481868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP428874-90799/p/1481868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.283
EAN
0053893023120
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP428874
Assembly Number
90799
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.51368
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP428874; 30.15MM Bore; 64.3MM Outside Diameter; 21.43MM Width; Single Row
Bore
1.187 Inch | 30.15 Millimeter
Outside Diameter
2.531 Inch | 64.3 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter