https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwNXxpbWFnZS9qcGVnfGFHSTJMMmd3TXk4eE1EZ3lNVFEzTkRNNE5UazFNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZGZNekF3ZURNd01DNXFjR2N8OTkyYmI3Y2QwOGY2MGNhOGE3MmU1Mjg3YTYxNjYyMWEwNTkyNzlhMzBkNmE2ZjA1MzYyZjMzYmI5M2NlNjE3YQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwNXxpbWFnZS9qcGVnfGFHSTJMMmd3TXk4eE1EZ3lNVFEzTkRNNE5UazFNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZGZNekF3ZURNd01DNXFjR2N8OTkyYmI3Y2QwOGY2MGNhOGE3MmU1Mjg3YTYxNjYyMWEwNTkyNzlhMzBkNmE2ZjA1MzYyZjMzYmI5M2NlNjE3YQ
TIMKEN
TIMKEN
NP446605-902A1
TIMKEN TIMKEN
Description
NP446605-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP446605; 11.964" Bore; 16-1/2" Outside Diameter; 6-3/8" Width; Double Row
Part #
NP446605-902A1
BDI #
1368445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP446605-902A1/p/1368445
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.302
EAN
0053893824253
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP446605
Assembly Number
902A1
Assembly Components
NP446605-20000 (2) | NP930308-20081 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
141.786
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP446605; 11.964" Bore; 16-1/2" Outside Diameter; 6-3/8" Width; Double Row
Outside Diameter
16.5 Inch | 419.1 Millimeter
Assembly Width
6.375 Inch | 161.925 Millimeter
Bore
11.964 Inch | 303.886 Millimeter
