TIMKEN
TIMKEN
NP468643-902A1
TIMKEN TIMKEN
Description
NP468643-902A1 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP468643; 14.394" Bore; 20-1/4" Outside Diameter; Double Row
Part #
NP468643-902A1
BDI #
1368471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP468643-902A1/p/1368471
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
86.633
EAN
0053893197098
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NP468643
Assembly Number
902A1
Assembly Components
NP468643 (1) | NP455898 (2) | K152649 (32) | K152650 (32) | K152651 (32)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP468643-902A1
Weight / LBS
117.666
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP468643; 14.394" Bore; 20-1/4" Outside Diameter; Double Row
Outside Diameter
20.25 Inch | 514.35 Millimeter
Bore
14.394 Inch | 365.608 Millimeter
