https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
NP527582-902A3
TIMKEN TIMKEN
Description
NP527582-902A3 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP527582; 18-7/8" Bore; 26-3/4" Outside Diameter; 10-7/8" Width; Double Row
Part #
NP527582-902A3
BDI #
1311535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP527582-902A3/p/1311535
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
294.864
EAN
0087796094178
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP527582
Assembly Number
902A3
Assembly Components
NP527582-20000 (2) | M272710CD-20000 (1) | M272749XC-20000 (1) | PACK-CRT391088 (1)
End Play
0.054
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
650.065
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP527582; 18-7/8" Bore; 26-3/4" Outside Diameter; 10-7/8" Width; Double Row
Outside Diameter
26.75 Inch | 679.45 Millimeter
Assembly Width
10.875 Inch | 276.225 Millimeter
Bore
18.875 Inch | 479.425 Millimeter
