https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0M3xpbWFnZS9qcGVnfGFHWXdMMmhpT1M4eE1EZzJNekE1TWprMU56SXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlNVDBSZk16QXdlRE13TUM1cWNHY3wzZGEyM2E0ZGJjM2IyMTg5NzI0M2QwNzY0MTY0NmIwZjRkN2M2M2Y0ZDYyYTgyYjQ1MmNmYmQ0MTg1MzI2MzZl
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0M3xpbWFnZS9qcGVnfGFHWXdMMmhpT1M4eE1EZzJNekE1TWprMU56SXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlNVDBSZk16QXdlRE13TUM1cWNHY3wzZGEyM2E0ZGJjM2IyMTg5NzI0M2QwNzY0MTY0NmIwZjRkN2M2M2Y0ZDYyYTgyYjQ1MmNmYmQ0MTg1MzI2MzZl
TIMKEN
TIMKEN
NP546947-902A1
TIMKEN TIMKEN
Description
NP546947-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP546947; 22.05" Bore; 32" Outside Diameter; 6-1/8" Width; Single Row
Part #
NP546947-902A1
BDI #
24626115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP546947-902A1/p/24626115
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
263.537
EAN
0013992356185
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP546947
Assembly Number
902A1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
581.609
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP546947; 22.05" Bore; 32" Outside Diameter; 6-1/8" Width; Single Row
Outside Diameter
32 Inch | 812.8 Millimeter
Assembly Width
6.125 Inch | 155.575 Millimeter
Bore
22.05 Inch | 560.075 Millimeter
