https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
NP604623-90KA1
TIMKEN TIMKEN
Description
NP604623-90KA1 TAPERED ROLLER BRG ASSY ; 60MM ID 107MM OD 1-ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP604623; 60MM Bore; 107MM Outside Diameter; 15.1MM Width; Single Row
Part #
NP604623-90KA1
BDI #
1368624
Details
149.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP604623-90KA1/p/1368624
Your Price
$ 149.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.518
EAN
0053893565156
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP604623
Assembly Number
90KA1
Assembly Components
NP604623 (1) | NP335170 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.14
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP604623; 60MM Bore; 107MM Outside Diameter; 15.1MM Width; Single Row
Assembly Width
0.594 Inch | 15.1 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.213 Inch | 107 Millimeter
