Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP655478-902A1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
1366349 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NP655478-902A1

Description

NP655478-902A1 ; TRB 2-SINGLE-ROW ASSEMBLY 18-24 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP655478; 13.499" Bore; 19.999" Outside Diameter; 18-1/2" Width; Double Row

Part #

NP655478-902A1

BDI #
1366349

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
324.745
EAN
0087796014503
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP655478
Assembly Number
902A1
Assembly Components
NP655478-203C7 (2) | NP922221-203C7 (2) | K172895-20000 (1) | PACK-CRT692212 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
338.795
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP655478; 13.499" Bore; 19.999" Outside Diameter; 18-1/2" Width; Double Row
Assembly Width
18.5 Inch | 469.9 Millimeter
Outside Diameter
19.999 Inch | 507.975 Millimeter
Bore
13.499 Inch | 342.875 Millimeter