TIMKEN
TIMKEN
NP925485-902A1
TIMKEN TIMKEN
Description
NP925485-902A1 ; TRB SINGLE ASSEMBLY FUEL EFF. <4OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP925485; 2-1/8" Bore; 3.858" Outside Diameter; 0.591" Width; Single Row
Part #
NP925485-902A1
BDI #
17026573
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP925485-902A1/p/17026573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.42
EAN
0053893775258
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP925485
Assembly Components
NP925485 (1) | NP571239 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP925485; 2-1/8" Bore; 3.858" Outside Diameter; 0.591" Width; Single Row
Bore
2.125 Inch | 53.98 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Assembly Width
0.591 Inch | 15 Millimeter
