NSK
NSK
R45Z-5ASA
NSK NSK
Description
NSK R45Z-5ASA
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-25/32" Bore; 3.149" Outside Diameter; 27/32" Width; Single Row
Part #
R45Z-5ASA
BDI #
20101449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/R45Z-5ASA/p/20101449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.42
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.917
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 1-25/32" Bore; 3.149" Outside Diameter; 27/32" Width; Single Row
Bore
1.781 Inch | 45.23 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter