https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjB8aW1hZ2UvanBlZ3xhREUwTDJnME9DOHhNRGcyTURVME5qRTJNamN4T0M5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8MTQwZjNjNTY5ZDgwOWI5NjQzOTRhZjk3YTM3OTJiNWM2YzE5ZGQ2ZDY2NTQzZjhlOTRjNWM5ODc0YThhZjBmOA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjB8aW1hZ2UvanBlZ3xhREUwTDJnME9DOHhNRGcyTURVME5qRTJNamN4T0M5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8MTQwZjNjNTY5ZDgwOWI5NjQzOTRhZjk3YTM3OTJiNWM2YzE5ZGQ2ZDY2NTQzZjhlOTRjNWM5ODc0YThhZjBmOA
NSK
NSK
R530-1DB+KLR299.1A
NSK NSK
Description
R530-1DB-KLR299.1A TAPER ROLLER BEARING ; 530MM BORE 670MM OD 500MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number R530-1; 530MM Bore; 670MM Outside Diameter; 200MM Width; Double Row
Part #
R530-1DB+KLR299.1A
BDI #
1193109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/R530-1DB+KLR299-1A/p/1193109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
403.465
EAN
0029176028854
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
R530-1
Assembly Components
KLR299.1A (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
R530-1DB+KLR299.1A
Weight / LBS
833.333
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number R530-1; 530MM Bore; 670MM Outside Diameter; 200MM Width; Double Row
Outside Diameter
26.378 Inch | 670 Millimeter
Bore
20.866 Inch | 530 Millimeter
Assembly Width
7.874 Inch | 200 Millimeter
