

TIMKEN
TIMKEN
SET11-900SA
TIMKEN TIMKEN
Description
SET11-900SA TPD RLR MULTI-BRNG KIT ; 1.49" BORE X 2.48" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL69349; 38MM Bore; 63MM Outside Diameter; 17MM Width; Single Row
Part #
SET11-900SA
BDI #
1373013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET11-900SA/p/1373013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.199
EAN
0053893730042
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JL69349
Assembly Number
900SA
Assembly Components
JL69349 (1) | JL69310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.43
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL69349; 38MM Bore; 63MM Outside Diameter; 17MM Width; Single Row
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
2.48 Inch | 63 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter