

TIMKEN
TIMKEN
SET11A-2
TIMKEN TIMKEN
Description
SET11A-2 TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET11A; 38MM Bore; 63MM Outside Diameter; 17MM Width; Single Row
Part #
SET11A-900SA
BDI #
20353013
Details
113.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET11A-2/p/20353013
Your Price
$ 113.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.207
EAN
0053893839226
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET11A
Assembly Components
JL69349 (1) | JL69310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET11A; 38MM Bore; 63MM Outside Diameter; 17MM Width; Single Row
Outside Diameter
2.48 Inch | 63 Millimeter
Bore
1.496 Inch | 38 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter