

TIMKEN
TIMKEN
SET17-900SA
TIMKEN TIMKEN
Description
SET17-900SA TPD RLR MULTI-BRNG KIT ; 1.377" X 2.36" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L68149; 1.378" Bore; 2.361" Outside Diameter; 29/32" Width; Single Row
Part #
SET17-900SA
BDI #
1373029
Details
43.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET17-900SA/p/1373029
Your Price
$ 43.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.2
EAN
0053893730103
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L68149
Assembly Number
900SA
Assembly Components
L68149 (1) | L68111 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.34
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L68149; 1.378" Bore; 2.361" Outside Diameter; 29/32" Width; Single Row
Outside Diameter
2.361 Inch | 59.975 Millimeter
Assembly Width
0.906 Inch | 23 Millimeter
Bore
1.378 Inch | 35 Millimeter