

TIMKEN
TIMKEN
SET239-2
TIMKEN TIMKEN
Description
SET239-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4IN OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number SET239; 1/2" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Part #
SET239-900SA
BDI #
21957836
Details
103.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET239-2/p/21957836
Your Price
$ 103.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839554
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
SET239
Assembly Components
A4050-20024 (1) | A4138-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.12
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number SET239; 1/2" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Outside Diameter
1.378 Inch | 35 Millimeter
Assembly Width
0.433 Inch | 10.998 Millimeter
Bore
0.5 Inch | 12.7 Millimeter