

TIMKEN
TIMKEN
SET250-2
TIMKEN TIMKEN
Description
SET250-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET250; 1.37" Bore; 2.72" Outside Diameter; " Width; Single Row
Part #
SET250-900SA
BDI #
21957682
Details
88.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET250-2/p/21957682
Your Price
$ 88.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839653
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET250
Assembly Components
14138A (1) | 14274 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET250; 1.37" Bore; 2.72" Outside Diameter; " Width; Single Row
Outside Diameter
2.72 Inch | 69.088 Millimeter
Bore
1.37 Inch | 34.798 Millimeter