

TIMKEN
TIMKEN
SET267-2
TIMKEN TIMKEN
Description
SET267-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET267; 2-7/8" Bore; 4-7/16" Outside Diameter; 1" Width; Single Row
Part #
SET267-900SA
BDI #
21958541
Details
185.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET267-2/p/21958541
Your Price
$ 185.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839820
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET267
Assembly Components
29685 (1) | 29620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET267; 2-7/8" Bore; 4-7/16" Outside Diameter; 1" Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter