

TIMKEN
TIMKEN
SET27-2
TIMKEN TIMKEN
Description
SET27-2 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD EACH=SET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET27; 1-1/4" Bore; 2.33" Outside Diameter; " Width; Single Row
Part #
SET27-900SA
BDI #
1373055
Details
93.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET27-2/p/1373055
Your Price
$ 93.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.252
EAN
0053893439839
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET27
Assembly Number
900SA
Assembly Components
LM67048 (1) | LM67010BCE (1) | K143252 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 O-Ring Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET27; 1-1/4" Bore; 2.33" Outside Diameter; " Width; Single Row
Outside Diameter
2.33 Inch | 59.182 Millimeter
Bore
1.25 Inch | 31.75 Millimeter