

TIMKEN
TIMKEN
SET272-2
TIMKEN TIMKEN
Description
SET272-2 TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET272; 2-1/8" Bore; 3-3/4" Outside Diameter; 1-3/32" Width; Single Row
Part #
SET272-900SA
BDI #
21958539
Details
168.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET272-2/p/21958539
Your Price
$ 168.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839875
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET272
Assembly Components
33895 (1) | 33822 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET272; 2-1/8" Bore; 3-3/4" Outside Diameter; 1-3/32" Width; Single Row
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
2.125 Inch | 53.98 Millimeter
Assembly Width
1.094 Inch | 27.788 Millimeter