

TIMKEN
TIMKEN
SET286-900SA
TIMKEN TIMKEN
Description
SET286-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET286; 4-1/4" Bore; 6.37" Outside Diameter; " Width; Single Row
Part #
SET286-900SA
BDI #
21960173
Details
566.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET286-900SA/p/21960173
Your Price
$ 566.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840017
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET286
Assembly Components
48190 (1) | 48120 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET286; 4-1/4" Bore; 6.37" Outside Diameter; " Width; Single Row
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
6.37 Inch | 161.798 Millimeter