https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
SET3-900SA
TIMKEN TIMKEN
Description
SET3-900SA TPD RLR MULTI-BRNG KIT ; 0.8437IN BORE 1.9687IN OD 0.69IN CONE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12649; 27/32" Bore; 1-31/32" Outside Diameter; 0.69" Width; Single Row
Part #
SET3-900SA
BDI #
1373079
Details
41.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET3-900SA/p/1373079
Your Price
$ 41.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.181
EAN
0053893730219
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M12649
Assembly Number
900SA
Assembly Components
M12649 (1) | M12610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.35
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M12649; 27/32" Bore; 1-31/32" Outside Diameter; 0.69" Width; Single Row
Bore
0.844 Inch | 21.43 Millimeter
Assembly Width
0.69 Inch | 17.526 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
