https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzB8aW1hZ2UvanBlZ3xhREF5TDJnd1lpOHhNREk1TXpRd05EVXpNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU56RmZNekF3ZURNd01DNXFjR2N8MTlkOTg5MGI3OWNiYWIwYmE5OGFkZGUyMDgwOWIxZjcwYWMwMTc3OWQxODZhZDZhZTE3NTQxZGY3NjcxODNiMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081571-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzB8aW1hZ2UvanBlZ3xhREF5TDJnd1lpOHhNREk1TXpRd05EVXpNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU56RmZNekF3ZURNd01DNXFjR2N8MTlkOTg5MGI3OWNiYWIwYmE5OGFkZGUyMDgwOWIxZjcwYWMwMTc3OWQxODZhZDZhZTE3NTQxZGY3NjcxODNiMQ
TIMKEN
TIMKEN
SET318
TIMKEN TIMKEN
Description
SET318-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET318; 41MM Bore; 68MM Outside Diameter; 17.5MM Width; Single Row
Part #
SET318-900SA
BDI #
25119255
Details
78.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET318/p/25119255
Your Price
$ 78.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.246
EAN
0053893840307
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET318
Assembly Components
LM300849 (1) | LM300811 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET318; 41MM Bore; 68MM Outside Diameter; 17.5MM Width; Single Row
Outside Diameter
2.677 Inch | 68 Millimeter
Assembly Width
0.689 Inch | 17.5 Millimeter
Bore
1.614 Inch | 41 Millimeter
