https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
SET328-900SA ; SET328-2
TIMKEN TIMKEN
Description
SET328-900SA ; SET328-2 TR MULTI-BRNG KT ; NON-RETURNABLE EACH=SET 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M802048; 1-5/8" Bore; 3-1/4" Outside Diameter; 1.045" Width; Single Row
Part #
SET328-900SA
BDI #
1366533
Details
96.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET328-900SA-;-SET328-2/p/1366533
Your Price
$ 96.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.626
EAN
0053893840499
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M802048
Assembly Components
M802048 (1) | M802011 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.37
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M802048; 1-5/8" Bore; 3-1/4" Outside Diameter; 1.045" Width; Single Row
Outside Diameter
3.25 Inch | 82.55 Millimeter
Assembly Width
1.045 Inch | 26.543 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
