https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
SET407-900SA
TIMKEN TIMKEN
Description
SET407-900SA TPD RLR MULTI-BRNG KIT ; 2.25" BORE X 3.843" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28682; 2-1/4" Bore; 3-27/32" Outside Diameter; 31/32" Width; Single Row
Part #
SET407-900SA
BDI #
1373088
Details
117.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET407-900SA/p/1373088
Your Price
$ 117.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.794
EAN
0053893815909
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28682
Assembly Number
900SA
Assembly Components
28682 (1) | 28622 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.51
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28682; 2-1/4" Bore; 3-27/32" Outside Diameter; 31/32" Width; Single Row
Assembly Width
0.969 Inch | 24.613 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.844 Inch | 97.63 Millimeter
